Shop All Washroom Accessories
Nusteel
NuSteel GLT4GH Glitz Gold Toothbrush Holder
Mfr # GLT4GH
Zoro # G104145703
original price:
$57.95
11% off
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nusteel
- MFR # GLT4GH
- Zoro # G104145703
- UPC # 847682007800
- Country of Origin China
- Category Washroom Accessories
Description
The sleek modern bath accessories with Gold finish add a wonderful elegant touch to today's bathroom decor. Matching pieces include cotton swab/cotton container,soap dish,toothbrush holder,tumbler,soap and lotion pump,wastebasket,boutique tissue.
Features- Glitz gold toothbrush holder
- Matching pieces include cotton swab/cotton container, soap dish, toothbrush holder, tumbler, soap and lotion pump, wastebasket, boutique tissue
- Elegant bath accessory
- Select a style to match your bathroom decor
- Color: Silver
- Material: Resin
- Finish: Steel
- Dimension: 2.95 x 2.95 x 4.33"
- Weight: 1.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y49)
- KOHLER Purist(R) Widespread Wall-Mount Bathroom Sink Faucet Trim With Lever Handles And 6-1/4" Spout, Requires Valve (T14413-4-BN)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 85 gal., 120V AC (G85-300A)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810045807)
- NUSTEEL NuSteel MR9H Merlot Stainless Steel Boutique Tissue (MR9H)
- NUSTEEL NuSteel CA322-9 Horizon 3 Tone Copper Boutique Tissue (CA322-9)
- NUSTEEL Regal Glass Metal Cotton Swab Cotton Container (REG1H)
- NUSTEEL Rustic Stone Antique Boutique Tissue (RUS9H)
- NUSTEEL NuSteel IB9A Iceberg Boutique Tissue - Aqua (IB9A)
- NUSTEEL NuSteel IB17I Iceberg Ice Toilet Brush Holder (IB17I)
- GROHE Universal Pull Out Spray Stainless Steel (46659ND0)
- Nusteel Washroom Accessories