Shop All Bath and Shower Mats
Nusteel
NuSteel GLT1GH Glitz Gold Swab-Cotton Container
Mfr # GLT1GH
Zoro # G504000183
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # GLT1GH
- Zoro # G504000183
- UPC # 847682007787
- Country of Origin China
- Category Bath and Shower Mats
Description
The sleek modern bath accessories with Gold finish add a wonderful elegant touch to today's bathroom decor. Matching pieces include cotton swab/cotton container,soap dish,toothbrush holder,tumbler,soap and lotion pump,wastebasket,boutique tissue.
Features- Glitz gold swab-cotton container
- Matching pieces include cotton swab/cotton container, soap dish, toothbrush holder, tumbler, soap and lotion pump, wastebasket, boutique tissue
- Elegant bath accessory
- Select a style to match your bathroom decor
- Color: Silver
- Material: Resin
- Finish: Steel
- Dimension: 4.21 x 4.21 x 4.8"
- Weight: 1.644 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- MAYBERRY RUG Mayberry Rug HS3783 8X10 7 ft. 10 in. x 9 ft. 10 in. Hearthside Rustic Panel Area Rug; Multi Color (HS3783 8X10)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- NUSTEEL NuSteel MR1H Merlot Stainless Steel Swab-Cotton Container (MR1H)
- SUPERIOR Cotton 2-Piece Bath Rug Set White (BATHRUG-2PC-WH)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- CAREX HEALTH BRANDS Blue Shower/Tub Safety Mat Rubber .5 in. H X 32 in. L (FGB22100 0000)
- BETTER TRENDS Better Trends BALU2440GR 24 x 40 in. Lux Reversible Bath Rug; Grey (BALU2440GR)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Leopard Snake (KG-RTLEOSNK)
- SUPERIOR Superior BATHRUG-CH2PC-TP Bath Rug Set Cotton Checkers - Taupe; 2 Pieces (BATHRUG-CH2PC-TP)
- Nusteel Bath and Shower Mats