Shop All Washroom Accessories
Nusteel
NuSteel GLT17GH Glitz Gold Bowl Brush
Mfr # GLT17GH
Zoro # G804145751
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nusteel
- MFR # GLT17GH
- Zoro # G804145751
- UPC # 847682007770
- Country of Origin China
- Category Washroom Accessories
Description
The sleek modern bath accessories with Gold finish add a wonderful elegant touch to today's bathroom decor. Matching pieces include cotton swab/cotton container,soap dish,toothbrush holder,tumbler,soap and lotion pump,wastebasket,boutique tissue.
Features- Glitz gold bowl brush
- Matching pieces include cotton swab/cotton container, soap dish, toothbrush holder, tumbler, soap and lotion pump, wastebasket, boutique tissue
- Elegant bath accessory
- Select a style to match your bathroom decor
- Color: Silver
- Material: Resin
- Finish: Steel
- Dimension: 4.25 x 4.25 x 6.54"
- Weight: 1.974 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- ZURN Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (Z871B4-XL)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 1 1/2 in Pipe Size (8353H038)
- HANSGROHE Thermostat Cartridge Mtc (94282000)
- NUSTEEL NuSteel IB17I Iceberg Ice Toilet Brush Holder (IB17I)
- NUSTEEL NuSteel CA322-9 Horizon 3 Tone Copper Boutique Tissue (CA322-9)
- NUSTEEL Regal Glass Metal Cotton Swab Cotton Container (REG1H)
- NUSTEEL NuSteel IB9A Iceberg Boutique Tissue - Aqua (IB9A)
- NUSTEEL NuSteel MR9H Merlot Stainless Steel Boutique Tissue (MR9H)
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- GROHE Non Rapido 2-Way Diverter Rough Install. (29901000)
- Nusteel Washroom Accessories