Shop All Shower & Bathtub Parts
Nusteel
NuSteel CL10H Classic Amenity Tray
Mfr # CL10H
Zoro # G804000005
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # CL10H
- Zoro # G804000005
- UPC # 847682008555
- Country of Origin China
- Category Shower & Bathtub Parts
Description
The sleek Modern bath set with hammered texture and shiny look will add a wonderful elegant touch to today's bathroom decor.
Features- Classic amenity tray
- To clean your product use a soft cloth soaked in alcohol or soap.
- Never use acid or hydrochloric acid used to clean closet and floor and never use cleaning sult used to clean basin and sink.
- Color: Silver
- Material: Steel
- Finish: Polished Steel
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 1/2" BLACK HEX BUSHING (350-626C)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (103-0500031-NT-50)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (693659)
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- NUSTEEL NuSteel SLO10H Selma Oil Rubbed Bronze Amenity Tray (SLO10H)
- NUSTEEL NuSteel CHC10H Chic Stainless Steel Amenity Tray (CHC10H)
- PRIME-LINE Shower Door Handle Set, 2-1/4 in. Mounting Hole Centers, Diecast Construction 1 Set (M 6160)
- KOHLER Mounting Hardware (1262297)
- PRIME-LINE Diecast Shower Door Handle Set for Shower Doors or Tub Enclosure, 2 Hole Center, Chrome 1 Set (M 6158)
- RIOBEL 50 Cm (20") Shower Arm (513BG)
- KOHLER Trip Lever (9169-L-BV)
- Nusteel Shower & Bathtub Parts