Shop All Shower & Bathtub Parts
Nusteel
NuSteel CHC10H Chic Stainless Steel Amenity Tray
Mfr # CHC10H
Zoro # G404000054
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nusteel
- MFR # CHC10H
- Zoro # G404000054
- UPC # 847682008180
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Thel Modern beaded Design add a wonderful elegant touch to today's bathroom decor.
Features- Chic stainless steel amenity tray
- To clean your product use a soft cloth soaked in alcohol or soap.
- Never use acid or hydrochloric acid used to clean closet and floor and never use cleaning sult used to clean basin and sink.
- Color: Silver
- Material: Steel
- Finish: Polished Steel
- Weight: 1.138 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Riser Tube - 18" For - Part# Ts5R (TS5R)
- NIBCO 5/16" NOM C Copper 90 Degree Long Radius Elbow (U607LT 5/16)
- AMERICAN STANDARD Tubspout Escutcheon, Hampton, Williamsburg (907520-0020A)
- LEGEND VALVE 1/2" PEX X 3/4" MNPT ADAPTER (460-755NL)
- NUSTEEL NuSteel SLO10H Selma Oil Rubbed Bronze Amenity Tray (SLO10H)
- KOHLER Devonshire Transfer Valve Trim, Valve (T376-4-PB)
- FGI Shower Door, Aluminum, Nickel, 60"x62" Size (MRRL6062-CL-BN)
- KOHLER Tripoint Fv Service Kit, 1.6 Gpf (1388857-CP)
- KOHLER Awaken 60" Smooth Shower Hose (98359-BN)
- KOHLER Dual-Flush Trip Lever, Left Hand (9237-2BZ)
- KOHLER Assembly, Top Track 702204 (1036945-03-SHP)
- Nusteel Shower & Bathtub Parts