Shop All Topical Ointments, Creams, and Antiseptics
Nurse Assist
Sterile Water, Bottle Package Type, 8 oz.
Mfr # NSWC418260
Zoro # G4025738
original price:
$4.99
6% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nurse Assist
- MFR # NSWC418260
- Zoro # G4025738
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 8 oz |
Size | 8 oz |
Details
Item | Topical Antiseptic Liquid |
Application - First Aid and Wound Care | Antiseptics |
Item - First Aid and Wound Care | Sterile Water |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Bottle |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Industry Type | Healthcare |
Package Type | Bottle |
Application | Antiseptics and Wound Care |
Includes | Instructions for Use where Applicable |
Formula | Distilled Sterile Water |
Concentration | 100% |
Format | Liquid Solution |
Number of Units Included | 1 |
Alcohol Content | Alcohol Free |
Purpose | Antiseptics |
Unit Package Type | Bottle |
Exterior Package Type | Bottle |
Product Type | Topical Antiseptic |
Active Ingredient | Distilled Sterile Water |
Description
Topical Antiseptic Liquid, Format Liquid Solution, Active Ingredient Distilled Sterile Water, Concentration 100 Percent, Unitized Bulk, Size 8 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Bottle, Product Type Topical Antiseptic, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON & JOHNSON Johnson & Johnson Baby Shampoo 13.6 oz. Bottle, PK24 (1117730)
- BASIC ELEMENTS Bath Soap Bar, Clean Scent, 1.41 oz, PK200 (SP-BEL-BH)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54614)
- FIRST AID ONLY Refill, Gzpd, 3X3, 2Pd10PKbx, PK20 (I211)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6281)
- NURSE ASSIST Sterile Water, Bottle Package Type, 16 oz. (NSWC418290)
- NURSE ASSIST Saline, Bottle Package Type, 8 oz. (NNSC418270)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6291)
- FIRST AID ONLY Antiseptic Wipes, Assorted, PK42 (12-055)
- DYNAREX Dynarex Alcohol Swabsticks, NS 4in, 250 Pcs (1204)
- PHYSICIANSCARE Petroleum Jelly, Jar, 13 oz. (12-850)
- Nurse Assist Topical Ointments, Creams, and Antiseptics