Shop All Ink and Toner Cartridges
Nupost
Ink Cartridge, Red, 3000 Max. Page
Mfr # NPTP700
Zoro # G7481680
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 793-5
- Printer Series Postage Meter
- Printer Model DM100I, DM125, DM125i, DM150i, DM175i, DM200L, DM225, P700
- Ink/Toner Color Red
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupost
- MFR # NPTP700
- Zoro # G7481680
- UPC # 841992005570
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 793-5 |
Printer Series | Postage Meter |
Printer Model | DM100I, DM125, DM125i, DM150i, DM175i, DM200L, DM225, P700 |
Ink/Toner Color | Red |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Pitney Bowes |
Max. Page Yield | 3,000 |
Color | Red |
Compatible OEM Model Number | 793-5 |
Remanufactured Cartridge Number | NPTP700 |
For Use With | Pitney Bowes Postage Meter DM100i, DM125, DM125i, DM150i, DM175i, DM200L, DM225, P700 Series |
Compatible Printer Model Number | 1H00, 1H05, 2H00, 2H05, 7H00, 8H00, C200, C300, C400, C425, DM100I, DM125, DM125I, DM150I, DM175I, DM200L, DM225, P700, PR01, PR05, PRL1, PRL5, PRZ0 |
Page Yield - Total | 3,000 |
Compatible Printer Brand | Pitney Bowes |
Product Type | Ink Cartridge |
Compatible Printer Series | Postage Meter |
Market Indicator Cartridge Number | 793-5 |
Description
Market Indicator Cartridge No. 793-5, Ink/Toner Color Red, Printer Brand Pitney Bowes, Printer Series Postage Meter, Printer Model DM100I, DM125, DM125i, DM150i, DM175i, DM200L, DM225, P700, Max. Page Yield 3,000, Remanufactured Cartridge Number NPTP700, Color Red, Cartridge Condition New, Ink Cartridge, For Use With Pitney Bowes Postage Meter DM100i, DM125, DM125i, DM150i, DM175i, DM200L, DM225, P700 Series
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Book, Appt, Daily, Qtr Hourly (AAGG10000)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 12", Kraft, 10/Bundle (22XM47)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW43)
- CIG Clover Imaging Remanufactured High Yield Black Toner Cartridge for Xerox 106R03480 (201280)
- EPSON T912320 (912) DURABrite Pro Ink, 1700 Page-Yield, Magenta (T912320)
- INNOVERA Remanufactured 106R02226 (6600) Hi-Yield Toner, 6000 Pg-Yield, Magenta (IVR6600M)
- EPSON T614800 (61) Ink, Matte Black (T614800)
- ILC Replacement for Premium Imaging P0263b001a (P0263B001A PREMIUM IMAGING)
- LEXMARK #37 Color Inkjet Cartridge 150 YLD (18C2140)
- PCI Pci Brother Tn890 Tn-890 Xxl Toner Ctg (TN-890-PCI)
- Nupost Ink and Toner Cartridges