Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Nupla
Ventilation Hook, Fiberglass Handle (Discontinued)
Mfr # 6895554
Zoro # G8525653
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Roof Ventilation Pole, Round With Grip
- Overall Length 5 ft.
- Handle Material Fiberglass
- Handle Design D
- Handle Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895554
- Zoro # G8525653
- UPC # 738501365518
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 5 ft. |
Handle Length | 5 ft |
Details
Features | Roof Ventilation Pole, Round With Grip |
Handle Material | Fiberglass |
Handle Design | D |
Item | Roof Ventilation Hook |
Head Material | Steel |
Head Type | Rubbish/Roof Hook |
Handle Shape | Round |
Firefighting Tool Type | Pike Pole |
Includes Strap | No |
Tool Type | Roof Ventilation Hook |
Description
Roof Ventilation Hook, Handle Length 60 in, Handle Material Fiberglass, Head Type Rubbish/Roof Hook, Tool Type Roof Ventilation Hook, Head Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.