Shop All Tool Belts & Pouches
This Product is Discontinued
Nupla
Tool Pouch, Tool Sheath, Undyed, Leather, 1 Pockets (Discontinued)
Mfr # 6894095
Zoro # G2806011
This Product is Discontinued
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Undyed
- Fits Belts Up To 2 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894095
- Zoro # G2806011
- UPC # 738501940951
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 8 1/4 in |
Depth | 5 3/4 in |
Height | 1 1/2 in |
Overall Width | 8 1/4 in |
Overall Depth | 5 3/4 in |
Overall Height | 1 1/2 in |
For Maximum Belt Width | 2 in |
Details
Item | Tool Sheath |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Color | Undyed |
Fits Belts Up To | 2 in |
For Use With | 6GDP6 |
Number of Pockets | 1 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Closure Type | Snap |
Compatible with Product Type | Axe |
Compatible with Manufacturer Model No. | 6GDP6 |
Description
Tool Sheath, Closure Type Snap, Color Undyed, Compatible with Manufacturer Model No. 6GDP6, Compatible with Product Type Axe, For Maximum Belt Width 2 in, Material Leather, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Depth 5 3/4 in, Overall Height 1 1/2 in, Overall Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.