Shop All Soil Probes
Nupla
Tile Probe, Fiberglass, 60 In Length
Mfr # 6894491
Zoro # G3904476
product price: $42.15
/ea
Not eligible for select promotions
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1/2 in
- Length (In.) 60 in
- Material of Construction Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894491
- Zoro # G3904476
- UPC # 738501694038
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 1/2 in |
Length (In.) | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tile Probe |
Material of Construction | Fiberglass |
Description
Tile Probe, Dia. (In.) 1/2 in, Length (In.) 60 in, Material of Construction Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Dual Sensor Cable, 30 Meters (6052030-30)
- RPI Potassium Phosphate, Monobasic, ACS Grade, 100 G (P41200-100.0)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- UNITED SCIENTIFIC Overflow Can, 4" I.D. X 5" H, Cap. 800Ml (OFLCN1)
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- NUPLA Soil Probe, 48 In., Zinc Metal Tip (6894152)
- NUPLA Replacement Metal Tip (6894514)
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- CORONA TOOLS 4 FT STEEL PROBE (UT 64050)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- Nupla Soil Testing