Shop All Engineer, Drilling & Blacksmith Hammers
Nupla
Soft Face Sledge, 2 lb., 13-1/2, Fiberglass
Mfr # 6894265
Zoro # G0430604
original price:
$46.08
4% off
new price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 lb
- Overall Length 14 in
- Features Rockwell 30 RHC Head
- Handle Material Fiberglass
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894265
- Zoro # G0430604
- UPC # 738501265009
- Country of Origin Multiple
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Head Length | 4 1/4 in |
Head Width | 1 1/2 in |
Face Diameter | 1 1/2 in |
Handle Length | 14 in |
Description
Soft-Face Drilling Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 2 lb, Face Diameter 1 1/2 in, Overall Length 14 in, Handle Length 14 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material Soft Safety Steel, Face Texture Smooth, Features Rockwell 30 RHC Head, Grip Material Rubber, Handle Color Black, Head Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (95367D2B113365)
- MILWAUKEE TOOL 1 in. TORX T30 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4637)
- PROTO Ratcheting Wrench, Head Size 6mm (JSCVM06S)
- NUPLA Soft Face Sledge, 12 lb., 32 In, Fiberglass (6894286)
- NUPLA Cross Pein Hammer, 4 lb., 14 In, Fiberglass (6894122)
- NUPLA Soft Face Sledger, 4 lb., 14 In, Fiberglass (6894267)
- NUPLA Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (6894105)
- NUPLA Sledge Hammer, 4 lb., 14 In, Fiberglass (6894090)
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- COUNCIL TOOL Engineers Hammer, 4 lb., 15 In L, Hickory (PR40)
- Nupla Hammers and Striking Tools