Shop All Engineer, Drilling & Blacksmith Hammers
Nupla
Soft Face Sledge, 16 lb., 32-1/4 In, Fiber
Mfr # 6894287
Zoro # G0862687
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 16 lb
- Overall Length 32 in
- Standards ASME B107.54
- Head Width 2 7/8 in
- Face Diameter 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894287
- Zoro # G0862687
- UPC # 738501265078
- Country of Origin Multiple
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 32 in |
Head Width | 2 7/8 in |
Face Diameter | 2 1/8 in |
Head Length | 8 1/4 in |
Handle Length | 32 in |
Description
The Nupla 6894287 Soft Face Sledge Hammer is the ideal tool for striking, driving and positioning. The fiberglass handle offers a comfortable grip and easy maneuverability. The soft face sledge hammer has a 32 1/4 in. overall length with a 16 lb head weight. The face diameter measures 2 1/8 in., while the head width is 2 7/8 in. It has an 8 1/4 in. head length with a 2 7/8 in. face diameter. This tether capable sledge hammer features standard tool. Equip yourself with the Nupla 6894287 Soft Face Sledge Hammer today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Sweetheart No.62 Low Angle Jack Plane (12-137)
- DEWALT 3 Pc. Countersink Set (#6, #8, #10) (DW2535)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- NUPLA Soft Face Sledge, 2 lb., 13-1/2, Fiberglass (6894265)
- NUPLA Soft Face Sledge, 6 lb., 31-1/4, Fiberglass (6894268)
- NUPLA Soft Face Sledge, 3 lb., 13-3/4, Fiberglass (6894266)
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- NUPLA Sledge Hammer, 4 lb., 14 In, Fiberglass (6894090)
- NUPLA Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (6894105)
- WILLIAMS 32 oz. Drilling Hammer with Safety Ring (JHW20678-TH)
- Nupla Engineer, Drilling & Blacksmith Hammers