Shop All Engineer, Drilling & Blacksmith Hammers
Nupla
Soft Face Sledge, 10 lb., 31-5/8 In, Fiber
Mfr # 6894285
Zoro # G2422445
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 10 lb
- Overall Length 32 in
- Face Diameter 2 5/8 in
- Head Length 6 3/4 in
- Head Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894285
- Zoro # G2422445
- UPC # 738501265054
- Country of Origin Multiple
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 32 in |
Face Diameter | 2 5/8 in |
Head Length | 6 3/4 in |
Head Width | 2 1/2 in |
Handle Length | 32 in |
Description
This Nupro 6894285 Soft Face Sledge Hammer is the perfect tool for when you need to apply high amounts of force. It has a fiberglass handle and soft safety steel head. The 31 5/8 in. long sledge hammer has a soft safety steel head that weighs 10 lb. With an overall length of 31 5/8 in., this sledge hammer provides increased reach, making it easier to access hard-to-reach places. Its 2 1/2 in. wide face makes it ideal for striking chisels and wedges, while its 6 3/4 in. long head helps with heavy pounding applications like railroad spikes and fence posts. This Nupro Soft Face Sledge Hammer is the durable product you will want on hand for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (0240)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- STAHLWILLE TOOLS Socket set 227 mm x 131 mm x 57 mm (81251019)
- JONES STEPHENS Torque Wrench, 5/16" Socket, No Hub (T60060)
- NUPLA Sledge Hammer, 6 lb., 16 In, Fiberglass (6884840)
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- NUPLA Sledge Hammer, 8 lb., 16 In, Fiberglass (6884841)
- NUPLA Cross Pein Hammer, 4 lb., 14 In, Fiberglass (6894122)
- NUPLA Sledge Hammer, 3-1/4 lb., 12 In, Fiberglass (6894176)
- NUPLA Soft Face Sledge, 6 lb., 31-1/4, Fiberglass (6894268)
- VAUGHAN Engineer Hammer, Hickory/Stl, 3 lb, 16 in (SDF48)
- Nupla Hammers and Striking Tools