Shop All Sledges
This Product is Discontinued
Nupla
Sledge Hammer, Steel Head, Head Wt 10lb (Discontinued)
Mfr # 6895404
Zoro # G3779590
This Product is Discontinued
Key Features
- Head Weight 10 lb
- Head Material Steel
- Overall Length 31 3/4 in
- Handle Material Fiberglass
- Handle Design Nonslip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 31 3/4 in |
Face Diameter | 2 13/64 in |
Head Length | 7 in |
Head Width | 2 19/32 in |
Details
Item | Standard Sledge Hammer |
Head Weight | 10 lb |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Nonslip Grip |
Tether Capable | Not Tether Capable |
Standards | ASME |
Head Color | Black |
Handle Color | Yellow |
Tether Style | Not Tether Capable |
Face Material | Steel |
Hammer Type | Sledge Hammer |
Replaceable Handle | No |
Includes Beveled Face | Yes |
Head Finish | Polished Striking Face |
Tether Ready | No |
Face Shape | Round |
Double Faced | Yes |
Description
If you are looking for a high-quality sledge hammer, this Nupla 6895404 Sledge Hammer is an excellent choice. The handle has a nonslip grip that offers a comfortable hold. The double face steel head is 31 3/4 in. long and weighs 10 lb. It also has a 2 13/64" diameter and 2 19/32" width. With its 7 in. length, the head measures 7 in., while the black color ensures durability against rusting and corrosion. Its yellow handle is made of fiberglass and rubber, which provides a firm grip with added comfort. When it comes to working with fasteners, the Nupala Sledge Hammer will get the job done efficiently and quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.