Shop All Sledges
Nupla
Sledge Hammer, Steel, 2 lb., 16" L, 3" dia.
Mfr # 6899531
Zoro # G8182337
original price:
$58.50
18% off
new price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 lb
- Head Material Steel
- Overall Length 16 in
- Handle Material Fiberglass
- Handle Design Nonslip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 16 in |
Face Diameter | 3 in |
Details
Item | Steel Engineering Hammer |
Head Weight | 2 lb |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Nonslip Grip |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Head Color | Black |
Handle Color | Black |
Face Shape | Round |
Hammer Type | Sledge Hammer |
Grip Style | Ribbed |
Face Material | Steel |
Replaceable Handle | No |
Tether Ready | No |
Non Sparking - Replaceable Handle | No |
Description
The NUPLA 6899531 Sledge Hammer is the heavy-duty tool you need to get the job done. With a 2 lb. head weight, this sledge hammer has an overall length of 16 in. and a 3" face diameter. The handle is made of nonslip fiberglass for increased grip and control when striking with force. The black steel head provides superior strength, while the black handle keeps it firmly in your grasp at all times. This sturdy sledge hammer will make quick work of any project you take on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- DRILLCO 8-32, CARBON TAPER TAPS - 2000C (20C008CT)
- SUPERCRAFT Dead Blow Hammer, Steel, 28 oz Head Weight (3399.040)
- BIG HORN Plug Cutter Set (19164)
- NUPLA Sledge Hammer, Steel Head, Head Wt 4lb (3895401)
- NUPLA Sledge Hammer, Forged Steel, 32 (75.27-101)
- NUPLA Double Face Sledge Hammer, Brass, 18 in. L (6894532)
- NUPLA Sledge Hammer, Steel Head, Head Wt 3lb (6895400)
- NUPLA Sledge Hammer, Head Steel, 20 lb, 36" L (75.27-201)
- NUPLA Sledge Hammer, Nonslip Grip, Head Wt 6lb (6895402)
- WARWOOD TOOL 4 lb Grade B Double Face Sledge, 16 Hickory Handle (53411)
- Nupla Sledges