Shop All Sledges
Nupla
Sledge Hammer, Nonslip Grip, Head Wt 6lb
Mfr # 6895402
Zoro # G3779618
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 6 lb
- Head Material Steel
- Overall Length 32 in
- Handle Material Fiberglass
- Handle Design Nonslip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 32 in |
Face Diameter | 1 3/4 in |
Head Width | 2 1/8 in |
Head Length | 6 in |
Handle Length | 32 in |
Description
The Nupla 6895402 Double Face Sledge Hammer is designed to be the perfect tool for striking, chipping and breaking jobs. The handle is made of fiberglass and rubber, while the head is made of steel. The double face sledge hammer has a 31 3/4 in. overall length. It also has a nonslip grip for added comfort when using it. You can use this sledge hammer for striking, chipping and breaking jobs thanks to its 1 45/64 in., 2 1/8 in., 6 in., and 6 lb head weight respectively. This Nupla Double Face Sledge Hammer is ideal for heavy duty tasks that require high levels of force.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T45 Star T-Handle Key (KTT32450)
- WESTWARD Metal Cutting Snip, Straight, 9-3/4 in Length, 1-1/4 in Cutting Length, Steel, Soft Grip Handle (5MX59)
- WILLIAMS 1/2" Drive, SAE 1/2" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF64)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- NUPLA Sledge Hammer, Steel Head, Head Wt 4lb (3895401)
- NUPLA Sledge Hammer, Steel, 2 lb., 16" L, 3" dia. (6899531)
- NUPLA Double Face Sledge Hammer, Brass, 18 in. L (6894532)
- NUPLA Sledge Hammer, Head Steel, 20 lb, 36" L (75.27-201)
- NUPLA Sledge Hammer, Head Steel, 16 lb, 34" L (75.27-160)
- NUPLA Sledge Hammer, Forged Steel, 32 (75.27-101)
- WILTON Sledge Hammer, 4 lb., 12 In, Rubber/Steel (90412)
- Nupla Hammers and Striking Tools