Shop All Sledges
This Product is Discontinued
Nupla
Sledge Hammer, Head Wt 10lb, Wood Handle (Discontinued)
Mfr # 6895504
Zoro # G3779539
This Product is Discontinued
Key Features
- Head Weight 10 lb
- Head Material Steel
- Overall Length 36 in
- Handle Material Wood
- Handle Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 36 in |
Face Diameter | 2 13/64 in |
Head Width | 2 19/32 in |
Head Length | 7 in |
Details
Item | Standard Sledge Hammer |
Head Weight | 10 lb |
Head Material | Steel |
Handle Material | Wood |
Handle Design | Straight |
Tether Capable | Not Tether Capable |
Handle Color | Brown |
Head Color | Black |
Standards | ASME |
Tether Style | Not Tether Capable |
Tether Ready | No |
Hammer Type | Sledge Hammer |
Double Faced | Yes |
Includes Beveled Face | Yes |
Face Shape | Round |
Face Material | Steel |
Head Finish | Polished Striking Face |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Handle Material Wood, Head Material Steel, Head Weight 10 lb, Face Diameter 2 1/4 in, Overall Length 36 in, Face Shape Round, Tether Ready No, Double Faced Yes, Face Material Steel, Features Durable and Safe Striking Heads, Handle Color Brown, Head Finish Polished Striking Face, Head Length 7 in, Includes Beveled Face Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.