Shop All Hammer Parts
This Product is Discontinued
Nupla
Repl Hammer Handle, Hickory, 16 in L (Discontinued)
Mfr # 6884849
Zoro # G5166287
This Product is Discontinued
Key Features
- Overall Length 16 in
- Handle Type Hickory
- Includes Epoxy and Instructions
- Handle Material Wood
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6884849
- Zoro # G5166287
- UPC # 738501848493
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 16 in |
Details
Handle Type | Hickory |
Includes | Epoxy and Instructions |
Handle Material | Wood |
Impact Rated | No |
Material | Hickory |
Item | Replacement Hammer Handle Kit |
For Use With | Sledge Hammers |
Grip Style | Plain |
Compatible with Brand | Nupla |
Description
Replacement Hammer Handle Kit, Handle Material Wood, Overall Length 16 in, Compatible with Brand Nupla, For Use With Sledge Hammers, Grip Style Plain, Includes Epoxy and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.