Shop All Picks & Riveting Chipping Hammers
Nupla
Railroad Pick, Straight, 36 In OAL
Mfr # 6894277
Zoro # G3150323
original price:
$72.89
10% off
new price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Straight Handle
- Head Weight 5 lb
- Head Material Steel
- Handle Fiberglass w/ Molded Grip
- Blade (1) Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894277
- Zoro # G3150323
- UPC # 738501942771
- Country of Origin Multiple
- Category Picks & Riveting Chipping Hammers
Dimensions
Blade (1) Width | 10 1/4 in |
Head Length | 20 1/2 in |
Blade (2) Width | 10 1/4 in |
Blade (2) Length | Point |
Blade (1) Length | 1 1/4 in |
Overall Length | 36 in |
Pick Width | 10 1/4 in |
Adze Width | 1 1/4 in |
Adze Length | 10 1/4 in |
Pick Length | 10 1/4 in |
Details
Item | Railroad Pick |
Type | Straight Handle |
Head Weight | 5 lb |
Head Material | Steel |
Handle | Fiberglass w/ Molded Grip |
Grip Material | Rubber |
Handle Material | Fiberglass |
Product Type | Pick Mattock |
Includes Cushioned Grip | Yes |
Includes Handle | Yes |
Description
When you need to chisel through rock, this Nupro 6894277 Railroad Pick is the tool for the job. It is designed to make short work of tough rocks and other surfaces. With a total length of 36 in., this pick provides you with ample leverage while working. The fiberglass handle comes with a molded grip that allows you to keep your hand steady while chiseling. The steel head features two 10 1/4 in. blades, each 1 1/4 in. wide and 20 1/2 in. long, giving you an excellent reach into hard-to-reach places where stone needs to be broken up or removed. When it comes time to remove rocks from your construction site, equip yourself with the Nupro 6894277 Railroad Pick so that you can get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #30 (C22680)
- EXCEL BLADES Soft Grip On Needle Point Awl with 0.058" Tip, Air Release Tool 12pk (30614)
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray (12013)
- MAKITA Power Cutter with Electric Brake, 14 in (GEC01Z)
- NUPLA Pick Mattock (6894151)
- NUPLA Cutter Mattock, Straight, 36 In OAL (6894276)
- NUPLA Non-Conductive Pick Mattock, 5 Lb. (6894316)
- MARTIN TOOLS Shrinking Hammer, W/Fiberglass Handle (162FG)
- JET JCT-3621, 3" 4-Bolt Chipping Hammer (JCT-3621)
- MARTIN TOOLS Door Skin Hammer, W/Hickory Handle (170G)
- UNIVERSAL TOOL 4" Stroke Chipping Hammer, UT8654R (UT8654R)
- Nupla Hammers and Striking Tools