Shop All Soft Face & Split Head Hammers
This Product is Discontinued
Nupla
Quick Change Hammer without Tips, 6 oz. (Discontinued)
Mfr # 6894199
Zoro # G2978604
This Product is Discontinued
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included No
- Head Weight 6 oz
- Hammer Tip Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894199
- Zoro # G2978604
- UPC # 738501096009
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 in |
Overall Length | 11 in |
Head Length | 2 in |
Handle Length | 11 1/4 in |
Tip Diameter | 1 in |
Description
This Nupro 6894199 Quick Change Hammer is an ideal tool for construction, carpentry and general household use. It has a soft face head with a split head design. The handle is made of fiberglass with vinyl grip, making it comfortable to hold onto. It also has an overall length of 11 1/4 in., weighs 6 oz and has a 1" hammer tip diameter. This tether capable quick change hammer can be used with the TetherPro tether system. You will want this Nupro 6894199 Quick Change Hammer on hand for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.