Shop All Soft Face & Split Head Hammers
This Product is Discontinued
Nupla
Quick Change Hammer without Tips, 4 lb. (Discontinued)
Mfr # 6894191
Zoro # G2914895
This Product is Discontinued
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included No
- Head Weight 4 lb
- Hammer Tip Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894191
- Zoro # G2914895
- UPC # 738501094005
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 3 in |
Overall Length | 16 in |
Head Length | 3 3/4 in |
Tip Diameter | 3 in |
Handle Length | 15 1/2 in |
Description
Quick Change Hammer, Hammer Type Soft Face Hammer, Head Weight 4 lb, Tip Diameter 3 in, Overall Length 16 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Features Provide a Wide Range of Weights and Tip Hardness to Deliver Precision Striking Without Deadblow Technology, Replaceable Tips Available in Eight Durometric Hardnesses From Super Soft to Extra Hard (Sold Separately), Grip Material Rubber, Grip Style Ribbed, Handle Color Black/Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.