Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Nupla
Pulaski Axe, 10" Cutting Edge, Handle 36"L (Discontinued)
Mfr # 6895521
Zoro # G1619309
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Handle Length 3 ft
- Head Material Steel
- Includes Sheath
- Handle Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895521
- Zoro # G1619309
- UPC # 738501331407
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 3 ft |
Blade Length | 10 in |
Cutting Edge Length | 10 in |
Details
Handle Material | Fiberglass |
Head Material | Steel |
Includes | Sheath |
Handle | Fiberglass |
Head Weight | 3 lb. |
Item | Pulaski Axe |
Grip Material | Nitrile |
Includes Sheath | Yes |
Heat Treated | Yes |
Blade Finish | Unfinished |
Includes Cushioned Grip | Yes |
Blade Edge Type | Bush Hooks and Ditch Blank Blades |
Sheath Material | Nylon |
Blade Material | Steel |
Handle Color | Black, Yellow |
Handle Style | Ergonomic |
Non-Sparking | No |
Description
Pulaski Axe, Blade Edge Type Bush Hooks and Ditch Blank Blades, Blade Finish Unfinished, Blade Length 10 in, Blade Material Steel, Cutting Edge Length 10 in, Grip Material Nitrile, Grip Type Double Bit, Handle Color Black, Yellow, Handle Length 3 ft, Handle Material Fiberglass, Handle Style Ergonomic, Heat Treated Yes, Includes Sheath, Includes Cushioned Grip Yes, Includes Sheath Yes, Non-Sparking No, Overall Length 3 ft, Sheath Material Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.