Shop All Post Hole Diggers
This Product is Discontinued
Nupla
Post Hole Digger, 72 In (Discontinued)
Mfr # 6894504
Zoro # G2152473
Free Shipping & Returns
This Product is Discontinued
Key Features
- Distance Between Blade Tips 6 1/2 in
- Handle Type Straight
- Handle Material Fiberglass
- Handle Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nupla
- MFR # 6894504
- Zoro # G2152473
- UPC # 738501695622
- Country of Origin United States
- Category Post Hole Diggers
Dimensions
Handle Length | 72 in |
Details
Distance Between Blade Tips | 6 1/2 in |
Handle Type | Straight |
Handle Material | Fiberglass |
Item | Post Hole Digger |
Description
Post Hole Digger, Distance Between Blade Tips 6 1/2 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.