Shop All Probing Tools
Nupla
Pike Pole, Round, Fiberglass, 64-1/2 In.
Mfr # 6894234
Zoro # G1120497
original price:
$112.90
32% off
new price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type American Hook
- Handle Design Butt
- Head Material Steel
- Handle Length 64.5 in
- Head Size 4 1/4 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894234
- Zoro # G1120497
- UPC # 738501362067
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 64.5 in |
Head Size | 4 1/4 in x 10 in |
Head Length | 10 in |
Overall Length | 6 ft |
Head Width | 4.3 in |
Details
Item | Pike Pole |
Head Type | American Hook |
Handle Design | Butt |
Head Material | Steel |
Handle Material | Fiberglass |
Product Type | Pike Pole, Round |
Application | Can be used as an Outside Vent Hook, High Ceiling Hook or Regular Hook when fighting fires |
Includes Strap | No |
Handle Shape | Round |
Number of Heads | 1 |
Tool Type | Round Pike Pole |
Number of Teeth | 1 |
Firefighting Tool Type | Pike Pole |
Handle Style | Butt |
Handle Color | Yellow |
Description
When you need to probe for buried objects, the NUPLA 6894234 Pike Pole, Round is a handy tool. It features a round steel head with an American hook design and it has a 5 ft 4 1/2 in. handle length. The sturdy steel head is 4 1/4 in x 10 in. and features one tooth and an American hook design. This pike pole has a butt handle design which allows you to apply maximum force when probing. The pike pole is made of fiberglass so it's light weight yet durable enough to take on tough jobs with ease. You will be able to use this NUPLA Probing Tool for years to come thanks to its quality construction and design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T8X-5PK)
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 36392 (36392)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit - 2-9/16"" (48-25-5250)
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/4" Driv (CMMT99292)
- NUPLA Pike Pole, Fiberglass, 4'L (6895535)
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- NUPLA Pike Pole, Round, Fiberglass, 60 In. (6894235)
- NUPLA Pike Pole, Fiberglass, 10'L (6895542)
- NUPLA Pike Pole, Fiberglass, Yellow (6895545)
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- GEMTOR Firefighter Tool, Plastic (559-1)
- Nupla Probing Tools