Shop All Probing Tools
This Product is Discontinued
Nupla
Pike Pole Head, Steel, Size 1-1/2 (Discontinued)
Mfr # 6895526
Zoro # G3900563
This Product is Discontinued
Key Features
- Head Type Pike Head
- Handle Design Classic
- Head Material Steel
- Head Size 1-1/2 in
- Head Weight 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895526
- Zoro # G3900563
- UPC # 738501350002
- Country of Origin United States
- Category Probing Tools
Dimensions
Head Size | 1-1/2 in |
Head Width | 1.5 in |
Details
Head Type | Pike Head |
Handle Design | Classic |
Head Material | Steel |
Item | Pike Pole Head |
Head Weight | 2 lb |
Includes Strap | No |
Tool Type | Pike Pole Head |
Handle Shape | Round |
Handle Style | Classic |
Number of Heads | 1 |
Description
Pike Pole Head, Handle Style Classic, Head Type Pike, Head Weight 2 lb, Tool Type Pike Pole Head, Head Material Steel, Head Width 1.5 in, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.