Shop All Nail Pullers, Wrecking and Pry Bars
Nupla
Pike Pole, Fiberglass Handle, 6 ft. L
Mfr # 6895549
Zoro # G8525522
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Slip Grip Design For Non-Visual Hook End Orientation, Slightly Heavier Than Aluminum, Resistant To Moisture, Chemicals And Rot
- Material Steel
- Handle Material Fiberglass
- Head Material Steel
- Handle Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895549
- Zoro # G8525522
- UPC # 738501364993
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 6 ft |
Handle Length | 72 in |
Details
Features | Non-Slip Grip Design For Non-Visual Hook End Orientation, Slightly Heavier Than Aluminum, Resistant To Moisture, Chemicals And Rot |
Material | Steel |
Handle Material | Fiberglass |
Item | Pike Pole |
Head Material | Steel |
Head Type | American Hook |
Handle Design | Butt |
Handle Color | Yellow |
Handle Shape | Round |
Number of Heads | 1 |
Includes Strap | No |
Tool Type | Pike Pole |
Firefighting Tool Type | Pike Pole |
Handle Style | Butt |
Description
Pike Pole, Handle Color Yellow, Handle Length 72 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Overall Length 6 ft, Tool Type Pike Pole, Head Material Steel, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 3/8-16 Thread Size, 2.50"L, Steel (GN6C----S5--S21)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #45 (C15898)
- MILWAUKEE TOOL Switch - 2456 (ML23-66-3020)
- JACOBS JKT 130-J33 High Torque / High Precision Keyless 13mm Chuck (30528)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- NUPLA Pike Pole, Fiberglass Handle, 12 ft. L (6895552)
- NUPLA Nonconductive Digging Bar, 72 In.. (6894323)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- NUPLA Nonconductive Digging Bar with Wedge End (6894324)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895528)
- PROTO Pry Bars, Alignment Pry Bar, 16 In. L (J2116)
- Nupla Pullers and Separators