Shop All Nail Pullers, Wrecking and Pry Bars
Nupla
Pike Pole, Fiberglass Handle, 20 ft. L
Mfr # 6895546
Zoro # G8525531
product price: $135.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$135.99
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 240 in
- Head Material Steel
- Head Type American Hook
- Handle Design Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895546
- Zoro # G8525531
- UPC # 738501362203
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Handle Length | 240 in |
Details
Handle Material | Fiberglass |
Head Material | Steel |
Head Type | American Hook |
Item | Pike Pole |
Handle Design | Butt |
Handle Color | Yellow |
Firefighting Tool Type | Pike Pole |
Tool Type | Pike Pole |
Handle Style | Butt |
Includes Strap | No |
Handle Shape | Round |
Number of Heads | 1 |
Description
If you are looking for a tool that will help you to remove nails and pull up boards, the NUPLA 6895546 20 ft. Fiberglass Handle Pike Pole is the right choice. This 20 ft. long pike pole has a butt handle design that makes it easy to grip. The steel head is also easy to grip, as well as clean out with a wire brush when necessary. With its pike head, this nail puller works best on uneven surfaces where the claw can be used effectively. Its fiberglass handle ensures your safety while working in harsh conditions and prevents rot or breakage over time. For those tough jobs around the house or on job sites, make sure you have the NUPLA 20 ft Fiberglass Handle Pike Pole by your side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3-1/4" x 9-3/8" Aluminum Pole Sander Head (09047)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832381)
- NUPLA Axe, Flat Head, 32 In L, Hickory Handle (6884804)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- NUPLA Pike Pole, Fiberglass Handle, 12 ft. L (6895552)
- NUPLA Axe, Pick Head, 36 In L, Hickory Handle (6884802)
- NUPLA Nonconductive Digging Bar with Wedge End (6894324)
- NUPLA Nonconductive Digging Bar, 72 In.. (6894323)
- OTC PULLER SET LOCKON JAW TYPE (OTC1182)
- Nupla Pullers and Separators