Shop All Probing Tools
This Product is Discontinued
Nupla
Pike Pole, Fiberglass Handle, 18 ft. L (Discontinued)
Mfr # 6895548
Zoro # G8630034
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Handle Design Butt
- Handle Length 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895548
- Zoro # G8630034
- UPC # 738501363187
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 18 ft |
Details
Item | Pike Pole |
Handle Material | Fiberglass |
Handle Design | Butt |
Description
Pike Pole, Handle Length 18 ft, Handle Material Fiberglass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.