Shop All Probing Tools
Nupla
Pike Pole, Fiberglass Handle, 12 ft. L, Handle Design: Butt
Mfr # 6895543
Zoro # G8630052
product price: $110.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$110.99
Free 30-Day Returns
Key Features
- Handle Length 144 in
- Head Type American Hook
- Handle Design Butt
- Head Material Steel
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895543
- Zoro # G8630052
- UPC # 738501362128
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 144 in |
Overall Length | 12 ft |
Details
Item | Pike Pole |
Head Type | American Hook |
Handle Design | Butt |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Shape | Round |
Includes Strap | No |
Handle Style | Butt |
Tool Type | Pike Pole |
Number of Heads | 1 |
Handle Color | Yellow |
Firefighting Tool Type | Pike Pole |
Description
Pike Pole, Handle Color Yellow, Handle Length 144 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Overall Length 12 ft, Tool Type Pike Pole, Head Material Steel, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (J5419MH)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 3mm (80424)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 27/64 (C23148)
- NUPLA Fire Rake, Ergonomic Handle, 60 In. L (6894244)
- NUPLA Hoe/Rake Combination Tool, Rake, McLeod, Fiberglass, 3.2 lb Head Weight, 4 ft Length (6894242)
- NUPLA Pike Pole, American Hook, Fiberglass, 72 In (6884826)
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- NUPLA Pike Pole, Fiberglass, 8'L (6895529)
- NUPLA Pike Pole, Fiberglass, Yellow (6895545)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow (PLY-6AH-B)
- Nupla Probing Tools