Shop All Nail Pullers, Wrecking and Pry Bars
Nupla
Pike Pole, Fiberglass Handle, 12 ft. L
Mfr # 6895552
Zoro # G8525723
product price: $88.79
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$88.79
Free 30-Day Returns
Key Features
- Features Non-Slip Grip Design For Non-Visual Hook End Orientation, Slightly Heavier Than Aluminum, Resistant To Moisture, Chemicals And Rot
- Material Steel
- Handle Material Fiberglass
- Handle Length 144 in
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895552
- Zoro # G8525723
- UPC # 738501365020
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 ft |
Handle Length | 144 in |
Details
Features | Non-Slip Grip Design For Non-Visual Hook End Orientation, Slightly Heavier Than Aluminum, Resistant To Moisture, Chemicals And Rot |
Material | Steel |
Handle Material | Fiberglass |
Head Material | Steel |
Item | Pike Pole |
Handle Design | Butt |
Head Type | American Hook |
Handle Color | Yellow |
Handle Shape | Round |
Tool Type | Pike Pole |
Handle Style | Butt |
Includes Strap | No |
Firefighting Tool Type | Pike Pole |
Description
Pike Pole, Handle Color Yellow, Handle Length 144 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Overall Length 12 ft, Tool Type Pike Pole, Head Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.4-TE-63-M12-50 Star Knob (6336.4-TE-63-M12-50)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 9-1/4" Long, Straight .090 Fixed Tip (B109)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16)
- BOSCH Oscillating Tool Blade (OSL134CC)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895528)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- NUPLA Axe, Pick Head, 36 In L, Hickory Handle (6884802)
- NUPLA Nonconductive Digging Bar with Wedge End (6894324)
- MAYHEW Rolling Head Pry Bar, 9-3/8 In. L, 2 In. W (40100)
- Nupla Pullers and Separators