Shop All Probing Tools
Nupla
Pike Pole, Fiberglass, 8'L
Mfr # 6895529
Zoro # G8629955
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Pike
- Head Material Steel
- Handle Material Fiberglass
- Handle Design Butt
- Handle Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895529
- Zoro # G8629955
- UPC # 738501350804
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 96 in |
Overall Length | 8 ft |
Details
Head Type | Pike |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Butt |
Item | Pike Pole |
Head Weight | 3 lb |
Handle Color | White |
Firefighting Tool Type | Pike Pole |
Number of Heads | 1 |
Handle Shape | Round |
Includes Strap | No |
Tool Type | Pike Pole |
Handle Style | Butt |
Description
Pike Pole, Handle Color White, Handle Length 96 in, Handle Material Fiberglass, Handle Style Butt, Head Type Pike, Head Weight 3 lb, Overall Length 8 ft, Tool Type Pike Pole, Head Material Steel, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001080)
- KAPRO 923 Professional Cast Aluminum Torpedo Level with Plumb Site 10" (923-10-10)
- DMC CRIMP TOOL M22520/37-01 (GMT232)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 12 mm, Metric (SIB23212)
- NUPLA Fire Beater/Swatter, Ergonomic Handl, 60In (6894243)
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- NUPLA Pike Pole, Fiberglass, 10'L (6895542)
- NUPLA Fire Rake, Ergonomic Handle, 60 In. L (6894244)
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- NUPLA Pike Pole, Fiberglass, 3'L (6895534)
- NUPLA Hoe/Rake Combination Tool, Rake, McLeod, Fiberglass, 3.2 lb Head Weight, 4 ft Length (6894242)
- Nupla Probing Tools