Shop All Probing Tools
This Product is Discontinued
Nupla
Pike Pole, Fiberglass, 14 ft. (Discontinued)
Mfr # 75.36-504
Zoro # G9107567
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Grip Type Butt
- Tip Type/Size Straight Pike
- Handle Material Fiberglass
- Handle Length 13 1/2 ft
- Overall Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 75.36-504
- Zoro # G9107567
- UPC # 738501844334
- Country of Origin Multiple
- Category Probing Tools
Dimensions
Tip Type/Size | Straight Pike |
Handle Length | 13 1/2 ft |
Overall Length | 16 ft |
Details
Item | Pike Pole |
Grip Type | Butt |
Handle Material | Fiberglass |
Number of Teeth | None |
Application | Arborist, Forestry, Wood Product Production |
Product Type | Pike Pole |
Description
Pike Pole, Handle Material Fiberglass, Product Type Pike Pole, Grip Type Butt, Handle Length 13 1/2 ft, Tip Type/Size Straight Pike, Number of Teeth None, Application Arborist, Forestry, Wood Product Production, Overall Length 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.