Shop All Probing Tools
Nupla
Pike Pole, Fiberglass, 12'L
Mfr # 6895531
Zoro # G8629982
product price: $91.29
/ea
Sold in multiples of 4 for $365.16
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$365.16
Free 30-Day Returns
Key Features
- Head Type Pike
- Handle Length 144 in
- Handle Design Butt
- Handle Material Fiberglass
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895531
- Zoro # G8629982
- UPC # 738501351207
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 144 in |
Overall Length | 12 ft |
Details
Head Type | Pike |
Handle Design | Butt |
Item | Pike Pole |
Handle Material | Fiberglass |
Head Material | Steel |
Head Weight | 3 lb |
Handle Style | Butt |
Number of Heads | 1 |
Includes Strap | No |
Handle Color | White |
Firefighting Tool Type | Pike Pole |
Tool Type | Pike Pole |
Handle Shape | Round |
Description
Pike Pole, Handle Color White, Handle Length 144 in, Handle Material Fiberglass, Handle Style Butt, Head Type Pike, Head Weight 3 lb, Overall Length 12 ft, Tool Type Pike Pole, Head Material Steel, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- DRILL AMERICA #11 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-5/16" (D/ASP11)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T10 (D002310)
- NUPLA Pike Pole, Fiberglass, 3'L (6895534)
- NUPLA Pike Pole, Fiberglass, 8'L (6895529)
- NUPLA Fire Rake, Ergonomic Handle, 60 In. L (6894244)
- NUPLA Pike Pole, Fiberglass, 10'L (6895551)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- LEATHERHEAD TOOLS American Hook, 10 ft. Dog Bone Pole, HiViz Yellow (DBY-10AH-B)
- Nupla Probing Tools