Shop All Probing Tools
Nupla
Pike Pole, Fiberglass, 10'L
Mfr # 6895551
Zoro # G8630019
product price: $81.99
/ea
Sold in multiples of 4 for $327.96
Item requires special delivery charges. A $21.25 per item surcharge will be applied.
$327.96
Free 30-Day Returns
Key Features
- Handle Length 120 in
- Head Type American Hook
- Handle Material Fiberglass
- Head Material Steel
- Handle Design Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895551
- Zoro # G8630019
- UPC # 738501365013
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 120 in |
Overall Length | 10 ft |
Details
Item | Pike Pole |
Head Type | American Hook |
Handle Material | Fiberglass |
Head Material | Steel |
Handle Design | Butt |
Handle Style | Butt |
Tool Type | Pike Pole |
Includes Strap | No |
Handle Color | Yellow |
Firefighting Tool Type | Pike Pole |
Handle Shape | Round |
Number of Heads | 1 |
Description
Pike Pole, Handle Color Yellow, Handle Length 120 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Overall Length 10 ft, Tool Type Pike Pole, Head Material Steel, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. SAE Ratcheting Combination Wrench (45-96-9228)
- GREENLEE Knock Out Die (KD-3/4)
- MOODY TOOL Precision Probe, Dbl Bend Short Tip, 25mm (55-1752)
- GEARWRENCH Medium Tap Adapter (KDS3883)
- NUPLA Pike Pole, American Hook, Fiberglass, 72 In (6884826)
- NUPLA Pike Pole, Fiberglass, Yellow (6895545)
- NUPLA Pike Pole, Fiberglass, 10'L (6895542)
- NUPLA Fire Beater/Swatter, Ergonomic Handl, 60In (6894243)
- NUPLA Pike Pole, Fiberglass, 4'L (6895535)
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- LEATHERHEAD TOOLS American Hook, 4 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-4AH-D)
- Nupla Probing Tools