Shop All Probing Tools
Nupla
Pike Pole, Fiberglass, 10'L
Mfr # 6895542
Zoro # G8629991
product price: $73.89
/ea
Sold in multiples of 3 for $221.67
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$221.67
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Material Fiberglass
- Handle Design Butt
- Handle Length 120 in
- Head Type American Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895542
- Zoro # G8629991
- UPC # 738501362104
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 120 in |
Overall Length | 10 ft |
Details
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Butt |
Item | Pike Pole |
Head Type | American Hook |
Handle Color | Yellow |
Handle Style | Butt |
Handle Shape | Round |
Tool Type | Pike Pole |
Number of Heads | 1 |
Includes Strap | No |
Firefighting Tool Type | Pike Pole |
Description
Pike Pole, Handle Color Yellow, Handle Length 120 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Overall Length 10 ft, Tool Type Pike Pole, Head Material Steel, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985001)
- PFERD 6" Half Round File - Bastard Cut (11020)
- NUPLA Hoe/Rake Combination Tool, Rake, McLeod, Fiberglass, 3.2 lb Head Weight, 4 ft Length (6894242)
- NUPLA Pike Pole, Fiberglass, 8'L (6895529)
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- NUPLA Pike Pole, American Hook, Fiberglass, 72 In (6884826)
- NUPLA Fire Rake, Ergonomic Handle, 60 In. L (6894244)
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange (PLO-8AH-B)
- Nupla Probing Tools