Shop All Probing Tools
Nupla
Pike Pole, Fiberglass, 10'L
Mfr # 6895530
Zoro # G8629930
product price: $89.75
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$89.75
Free 30-Day Returns
Key Features
- Head Material Steel
- Head Type Pike
- Handle Design Butt
- Handle Material Fiberglass
- Handle Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895530
- Zoro # G8629930
- UPC # 738501351009
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 120 in |
Overall Length | 10 ft |
Details
Head Material | Steel |
Head Type | Pike |
Item | Pike Pole |
Handle Design | Butt |
Handle Material | Fiberglass |
Head Weight | 3 lb |
Includes Strap | No |
Handle Color | White |
Firefighting Tool Type | Pike Pole |
Number of Heads | 1 |
Handle Shape | Round |
Tool Type | Pike Pole |
Handle Style | Butt |
Description
Pike Pole, Handle Color White, Handle Length 120 in, Handle Material Fiberglass, Handle Style Butt, Head Type Pike, Head Weight 3 lb, Overall Length 10 ft, Tool Type Pike Pole, Head Material Steel, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Swaging Tool Dies, LocolocĀ® (DI2-4)
- DIABLO SPEEDemon Self Feed Bit, 2-1/4" dia. (DSF2250)
- BURNDY Type U Crimping Die, Green (U1CRT1)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHL)
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- NUPLA Fire Rake, Ergonomic Handle, 60 In. L (6894244)
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- NUPLA Pike Pole, Fiberglass, 10'L (6895551)
- NUPLA Fire Beater/Swatter, Ergonomic Handl, 60In (6894243)
- NUPLA Pike Pole, Fiberglass, 3'L (6895534)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- Nupla Probing Tools