Shop All Probing Tools
Nupla
Pike Pole, American Hook, Fiberglass, 72 In
Mfr # 6884826
Zoro # G8065784
original price:
$89.99
20% off
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Design Butt
- Handle Material Fiberglass
- Head Type American Hook
- Handle Length 72 in
- Number of Heads 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nupla
- MFR # 6884826
- Zoro # G8065784
- UPC # 738501350606
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 72 in |
Overall Length | 6 ft |
Details
Handle Design | Butt |
Handle Material | Fiberglass |
Head Type | American Hook |
Item | Pike Pole |
Number of Heads | 1 |
Tool Type | Pike Pole |
Handle Style | Butt |
Number of Teeth | 1 |
Head Weight | 3 lb |
Handle Shape | Round |
Handle Color | White |
Application | Fire Fighting |
Includes Strap | No |
Firefighting Tool Type | Pike Pole |
Description
If you need to probe, measure or record depth in your next project, the Nupro 6884826 Pike Pole is the perfect tool for the job. This probing tool features a 1 tooth American hook head with an overall length of 72 in. The handle is made of fiberglass and measures 6 ft in length. Designed for easy handling, this butt design allows you to grip it firmly without slipping. If you are looking for a prodding tool that will meet your needs, then look no further than the Nupro 6884826 Pike Pole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Low-Profile Backpack (48-22-8202)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 10, 1 in. (68483)
- OSG Spiral Point Tap, Plug, 3 (1729501)
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- NUPLA Pike Pole, Fiberglass, Yellow (6895545)
- NUPLA Pike Pole, Fiberglass, 4'L (6895535)
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-6AH-D)
- Nupla Probing Tools