Shop All Axes, Hatchets, & Splitting Wedges
Nupla
Pick Head Axe
Mfr # 6895516
Zoro # G1619245
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Multi-Component
- Handle Length 32 in
- Overall Length 2.67 ft
- Head Material Steel
- Features Super Grip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nupla
- MFR # 6895516
- Zoro # G1619245
- UPC # 738501316756
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 32 in |
Overall Length | 2.67 ft |
Cutting Edge Length | 4 1/4 in |
Head Length | 13.25 in |
Description
This Nupa 6895516 Pick Head Axe is the perfect tool for all your splitting needs. The super grip handle ensures you have complete control when working with this axe. The fiberglass handle is designed to reduce shock and increase durability. With a face that has red enamel cutting edges in clear lacquer, sharpened, this axe offers superior cutting performance. The 32 in. length of the pick head axe allows you to get at hard to reach places when chopping logs or stumps. It also features a 3 1/2 lb head weight and 4 1/4 in. cutting edge length. If you are looking for an effective tool for splitting logs, look no further than the Nupa 6895516 Pick Head Axe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Push Puller, 30 Tons, Reach 10in. (29FX44)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- GREENLEE TEXTRON Greenlee Textron DTAP10-24 Drill & Tap Bit 10-24 (2464048)
- WERA Ball End Precision Hex Screwdriver 2 mm Round (05118092001)
- NUPLA Axe, Fiberglass, 36 In. (6894517)
- NUPLA Pulaski Axe, Fiberglass, 36 In. (6894273)
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- NUPLA Double Edge Bush Hook, 34 In (6894312)
- NUPLA Axe, Flat Head, 36 In L, Fiberglass Handle (6884808)
- NUPLA Axe, Fiberglass, 3'L (6895515)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- Nupla Hammers and Striking Tools