Shop All Probing Tools
This Product is Discontinued
Nupla
NuPole System, Fire Swatter, 36 In. (Discontinued)
Mfr # 75.36-636
Zoro # G8276003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Length 3 ft
- Handle Material Fiberglass
- Head Type Fire Swatter
- Application Fire Fighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 75.36-636
- Zoro # G8276003
- UPC # 738501366362
- Country of Origin Multiple
- Category Probing Tools
Dimensions
Handle Length | 3 ft |
Details
Handle Material | Fiberglass |
Item | NuPole(R) System |
Head Type | Fire Swatter |
Application | Fire Fighting |
Description
NuPole(R) System, Handle Length 3 ft, Handle Material Fiberglass, Head Type Fire Swatter, Application Fire Fighting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.