Shop All Probing Tools
Nupla
NuPole Extension, Fiberglass, 36 In.
Mfr # 6884817
Zoro # G8110121
original price:
$98.89
17% off
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Design D
- Handle Length 36 in
- Product Type NuPole(R) Extension
- Head Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nupla
- MFR # 6884817
- Zoro # G8110121
- UPC # 738501366225
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 36 in |
Overall Length | 3 ft |
Details
Item | NuPole Extension |
Handle Material | Fiberglass |
Handle Design | D |
Product Type | NuPole(R) Extension |
Head Type | Extension |
Handle Style | D Grip |
Tool Type | Nupole Extension |
Application | Fire Fighting |
Handle Color | Yellow |
Includes Strap | No |
Head Weight | 2.75 lb |
Handle Shape | Round |
Description
NuPole Extension, Handle Color Yellow, Handle Length 36 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Extension, Head Weight 2.75 lb, Overall Length 3 ft, Tool Type Nupole Extension, Application Fire Fighting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MDG)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4515PP-200)
- VERMONT GAGE Pin Gage, Plus, 0.063 In, Black (911106300)
- NUPLA Fire Beater/Swatter, Ergonomic Handl, 60In (6894243)
- NUPLA Hoe/Rake Combination Tool, Rake, McLeod, Fiberglass, 3.2 lb Head Weight, 4 ft Length (6894242)
- NUPLA Pike Pole, Fiberglass, Yellow (6895545)
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- NUPLA Pike Pole, Fiberglass, 8'L (6895529)
- NUPLA Pike Pole, American Hook, Fiberglass, 72 In (6884826)
- TIMBER TUFF Log Grapple, 2.2 ft. L, Steel Handle (TMW-54)
- Nupla Probing Tools