Shop All Post Hole Diggers
Nupla
Nonconductive Post Hole Digger, 4 Ft.
Mfr # 6894328
Zoro # G0559447
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nonconductive
- Distance Between Blade Tips 6 1/2 in
- Handle Type Straight
- Handle Material Fiberglass
- Handle Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nupla
- MFR # 6894328
- Zoro # G0559447
- UPC # 738501765486
- Country of Origin United States
- Category Post Hole Diggers
Dimensions
Handle Length | 48 in |
Details
Type | Nonconductive |
Item | Manual Post Hole Digger |
Distance Between Blade Tips | 6 1/2 in |
Handle Type | Straight |
Handle Material | Fiberglass |
Blade Material | Steel |
Product Type | Nonconductive |
Description
Manual Post Hole Digger, Product Type Nonconductive, Blade Material Steel, Distance Between Blade Tips 6 1/2 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 31708 Aqua-Magic V High and Low Foot - Blade Seal (31708)
- CATERPILLAR CAT Pre-Cut Trimmer Line PreCut 13 ft., 5PK (DA81050)
- GARDENERS BLUE RIBBON Sturdy Foam Wire, 32.5 ft. (T010B)
- FIMCO Wetboom Center Nozzle Assembly (7771884)
- NUPLA Digger, Post Hole, 4 Ft (6894150)
- ATLAS COPCO LPD-T HBP Hydraulic Post Driver (1801404002)
- SEYMOUR MIDWEST HANDLE DIGGER FIBRGLS48"" (SP21098)
- CORONA TOOLS Atlas Post Hole Digger, 14 ga., 48" Handle (PD 20000)
- RADIUS GARDEN 23411 Root Slayer Post Hole Digger (23411)
- L.H. DOTTIE L.H. Dottie 48'' Post Hole Digger (SPH)
- TRUPER Truper 7598501 9 x 6 x 48 in. Steel Post Hole Digger Steel; Assorted (7598501)
- Nupla Post Hole Diggers