Shop All Nail Pullers, Wrecking and Pry Bars
Nupla
Nonconductive Digging Bar with Wedge End
Mfr # 6894324
Zoro # G1874801
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Safety Orange
- Features Non-Conductive, Power Pylon Shovel Blades
- Material Steel/Fiberglass
- Overall Width 1 1/4 in
- Pry Bar Sub-Category Digging Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894324
- Zoro # G1874801
- UPC # 738501763000
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 48 in |
Overall Width | 1 1/4 in |
Dia. | 1 1/8 in |
Handle Length | 48 in |
Bar Diameter | 1 1/8 in |
Bar Width | 1 1/8 in |
End Width | 1 1/2 in |
Description
Digging Bar, Type Digging Bars, End Style Wedge, End Width 1 1/2 in, Bar Material Steel, Bar Shape Wedge, Bar Diameter 1 1/8 in, Bar Width 1 1/8 in, Overall Length 48 in, Handle Color Black, Orange, Weight 5.5 lb, Bar Color Black/Orange, Standards ASTM F1505, Meets or Exceeds IEC 60900, Features Non-Conductive, Power Pylon Shovel Blades, Tether Ready No, Handle Material Fiberglass, Includes Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Ball End (404-1250-BN11)
- GREENLEE Punch, Round, 20 Mm Wt=1/2Lb (730EBB-20.4)
- GREENLEE Moving Blade (00336)
- CONCRETE PUMP SUPPLY Large Ready-Mix Washout Bags- Lined, L42'' x W42'' x H43'' - 1.9CY (BAG_RM_LG_LIN)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- NUPLA Axe, Flat Head, 32 In L, Hickory Handle (6884804)
- NUPLA Pike Pole, Fiberglass Handle, 20 ft. L (6895546)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895528)
- NUPLA Nonconductive Digging Bar, 72 In.. (6894323)
- PROTO Pry Bar Set, 14-1/2in. to 31-7/8in. L (J2156S-TT)
- Nupla Nail Pullers, Wrecking and Pry Bars