Shop All Bolt Cutters
Nupla
Nonconductive Bolt Cutter, 30 In
Mfr # 6894332
Zoro # G2157154
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Fiberglass
- Overall Length 30 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nupla
- MFR # 6894332
- Zoro # G2157154
- UPC # 738501767039
- Country of Origin United States
- Category Bolt Cutters
Dimensions
Overall Length | 30 in |
For Maximum Diameter Hard Steel | 1/2 in |
For Maximum Diameter Medium Steel | 1/2 in |
For Maximum Diameter Soft Steel | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bolt Cutters |
Handle Material | Fiberglass |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/2 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/2 in |
Cutting Action | Center |
Features | Meets or Exceeds IEC 60900 and ASTM F1506 Standards |
Jaw Material | Alloy Steel |
Grip Style | Nonconductive |
Standards | IEC 60900 and ASTM F1506 |
Adjustment Type | Screw |
Handle Color | Red |
Blade Finish | Unfinished |
Bolt Cutter Type | Heavy-Duty Bolt Cutters |
Description
Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Bolt Cutter Type Heavy-Duty Bolt Cutters, Cutting Action Center, Features Meets or Exceeds IEC 60900 and ASTM F1506 Standards, For Maximum Diameter Hard Steel 1/2 in, For Maximum Diameter Medium Steel 1/2 in, For Maximum Diameter Soft Steel 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (16203)
- MAYHEW PUNCH Brass Drift 3pc Set (MY61360)
- STARRETT Standard End Measuring Rods W/Insulator (234A-31)
- TEKTON 3/8 Inch Drive Hex Impact Bit Socket Set with Rails, 22-Piece 5/32 - 9/16 in., 4 - 14 mm (SIB91201)
- RIDGID RIDGID® 14228 31" S30 Heavy Duty Bolt Cutter (14228)
- RIDGID 19 in. Steel Bolt Cutter (S18)
- WISS Siding Removal Tool (WSR1N)
- KNIPEX CoBolt Compact Bolt Cutters-Fencing, 8 (71 01 200 R SBA)
- GEDORE Bolt Cutter, 620mm (8178 620)
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 36" (KTI-57436)
- ANCHOR BRAND 18 in. Bolt Cutter Center Cut (103-39-018)
- Nupla Bolt Cutters