Shop All Bolt Cutters
Nupla
Nonconductive Bolt Cutter, 24 In
Mfr # 6894331
Zoro # G3341082
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Overall Length 24 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/4 in
- Jaw Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894331
- Zoro # G3341082
- UPC # 738501767022
- Country of Origin United States
- Category Bolt Cutters
Dimensions
Overall Length | 24 in |
For Maximum Diameter Hard Steel | 1/4 in |
For Maximum Diameter Medium Steel | 1/2 in |
For Maximum Diameter Soft Steel | 1/2 in |
Details
Item | Bolt Cutters |
Handle Material | Fiberglass |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/2 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/4 in |
Jaw Material | Alloy Steel |
Features | Meets or Exceeds IEC 60900 and ASTM F1506 Standards |
Cutting Action | Center |
Grip Style | Nonconductive |
Blade Finish | Unfinished |
Adjustment Type | Screw |
Bolt Cutter Type | Heavy-Duty Bolt Cutters |
Standards | IEC 60900 and ASTM F1506 |
Handle Color | Red |
Description
Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Bolt Cutter Type Heavy-Duty Bolt Cutters, Cutting Action Center, Features Meets or Exceeds IEC 60900 and ASTM F1506 Standards, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Medium Steel 1/2 in, For Maximum Diameter Soft Steel 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (77161D2B103340)
- MORSE 5" Bi-Metal Hole Saw (MHS80)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- NITTO KOHKI JEX -24 Jet Chisel 2and3mm Nedl Nitto (JEX -24)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 42-Inch (63342)
- KNIPEX Bolt Cutter, 6-1/4 in L, Steel (71 31 160)
- URREA Bolt Cutter, 30" Forged (COP30)
- KNIPEX 6.25 in. CoBolt Compact Bolt Cutters (KN305542)
- PRO-GRADE TOOLS Mini Bolt Cutter, 8" (15408)
- STALWART 18-Inch Bolt Cutter with Ergonomic Grips (75-HT2001)
- MILWAUKEE TOOL Bolt Cutter, 30 in. (48-22-4031)
- Nupla Bolt Cutters