Shop All Picks & Riveting Chipping Hammers
Nupla
Non-Conductive Railroad Mattock, 5 Lb.
Mfr # 6894321
Zoro # G3249075
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Nonconductive
- Head Weight 5 lb
- Head Material Steel
- Handle Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894321
- Zoro # G3249075
- UPC # 738501762515
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Blade (2) Width | 10-1/4" |
Blade (1) Length | 1-1/4" |
Blade (2) Length | Point |
Overall Length | 36 in |
Blade (1) Width | 10-1/4" |
Head Length | 21 1/2 in |
Adze Width | 1 1/4 in |
Pick Width | 10 1/4 in |
Adze Length | 10 1/4 in |
Pick Length | 10 1/4 in |
Description
The NUPLA 6894321 Non-Conductive Railroad Mattock is the perfect tool for your next railroad project. The orange color of the head makes it easy to spot and will not harm any surrounding equipment or people. This nonconductive pick has a fiberglass handle with a safety orange head that is 21 1/2 in. long, 10 1/4 in. wide, and 10 1/4 in. wide. It also has two steel blades that are each 10 1/4 in. long, one at 10 1/4 in. wide and one at 10 1/4in. wide. Its 5 lb head weight makes it easy to lift and use without straining your back or hands too much during a long day of work on the railroad tracks or stations. The NUPLA Railroad Pick is a necessary tool you will want on hand when working on railroads projects such as laying track or maintaining switches and crossings..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM (21AA73)
- URREA 3/4" drive 6-point short impact socket 1-1/16" (7517)
- NUPLA Non-Conductive Pick Mattock, 5 Lb. (6894316)
- NUPLA Railroad Pick, Straight, 36 In OAL (6894277)
- NUPLA Pick Mattock (6894151)
- NUPLA Cutter Mattock, Straight, 36 In OAL (6894276)
- PATIOPLUS 36 in. American Hickory Garden Pick & Cutter Mattock Replacement Handle (PA2669074)
- WESTWARD Chipping Hammer, Horizontal, 5.6 Oz (2DBV1)
- MARTIN TOOLS General Purpose Pick Hammer with Hickory Handle (158G)
- Nupla Hammers and Striking Tools