Shop All Picks & Riveting Chipping Hammers
Nupla
Non-Conductive Pick Mattock, 5 Lb.
Mfr # 6894316
Zoro # G2888593
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nonconductive
- Head Weight 5 lb
- Head Material Steel
- Handle Fiberglass
- Blade (1) Width 9-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894316
- Zoro # G2888593
- UPC # 738501761518
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Blade (1) Width | 9-1/4 |
Overall Length | 36 in |
Head Length | 19 1/2 in |
Blade (1) Length | 2-7/8" |
Blade (2) Length | Punta |
Blade (2) Width | 9-1/4 |
Adze Length | 9 1/4 in |
Pick Length | 9 1/4 in |
Pick Width | 9 1/4 in |
Adze Width | 2 7/8 in |
Details
Item | Pick Mattock |
Type | Nonconductive |
Head Weight | 5 lb |
Head Material | Steel |
Handle | Fiberglass |
Meets/Exceeds | IEC 60900 and ASTM F1505-07 Standards. |
Features | Solid Fiberglass With Safety Orange Color |
Standards | ASTM F1505-07, IEC 60900 |
Handle Color | Orange |
Product Type | Pick Mattock |
Includes Cushioned Grip | Yes |
Grip Material | Rubber |
Includes Handle | Yes |
Handle Material | Fiberglass |
Description
Pick Mattock, Product Type Pick Mattock, Head Material Steel, Head Weight 5 lb, Adze Length 9 1/4 in, Adze Width 2 7/8 in, Pick Length 9 1/4 in, Pick Width 9 1/4 in, Axe Length Not Applicable, Axe Width Not Applicable, Head Length 19 1/2 in, Handle Material Fiberglass, Overall Length 36 in, Handle Color Orange, Includes Cushioned Grip Yes, Grip Material Rubber, Includes Handle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7 Piece Pin Punch Set, 1/16" - 5/16" (D058200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12603900)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 14 (2414)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3316)
- NUPLA Cutter Mattock, Straight, 36 In OAL (6894276)
- NUPLA Railroad Pick, Straight, 36 In OAL (6894277)
- NUPLA Pick Mattock (6894151)
- COLLINS 6 lb Pick Mattock 36 in Fiberglass Handle (ZP-6FD-C)
- MALCO RV4V 12 oz. Riveting Hammer with Vinyl Grip (RH4V)
- GROZ Brass Striking Hammer, 4 lb., 16" (34703)
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- Nupla Hammers and Striking Tools