Shop All Garden Hoes
This Product is Discontinued
Nupla
Hoe, 7 X 5 In Blade (Discontinued)
Mfr # 6894145
Zoro # G1349975
This Product is Discontinued
Key Features
- Blade Width 7 in
- Blade Length 5 in
- Blade Material Steel
- Handle Type Straight
- Handle Material Vinyl-Coated Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894145
- Zoro # G1349975
- UPC # 738501796756
- Country of Origin Multiple
- Category Garden Hoes
Dimensions
Blade Width | 7 in |
Blade Length | 5 in |
Handle Length | 60 in |
Details
Item | Forged General Purpose Hoe |
Blade Material | Steel |
Handle Type | Straight |
Handle Material | Vinyl-Coated Fiberglass |
Product Type | Forged General Purpose Hoe |
Description
Forged General Purpose Hoe, Product Type Forged General Purpose Hoe, Blade Material Steel, Blade Width 7 in, Blade Length 5 in, Handle Type Straight, Handle Material Vinyl-Coated Fiberglass, Handle Length 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.