Nupla

Hammer Tip, Soft Face, 1 In, Extra Hard (Discontinued)


This Product is Discontinued
Shop for all Interchangeable Tips & Heads

Key Features

  • Tip Dia. (In.) 1 in
  • Hardness Extra Hard
  • Tip Material Nylon
  • Color Yellow
  • Thread Size (In.) 1/4-20
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Dia. (In.) 1 in
Thread Size (In.) 1/4-20
Diameter 1 in
Thread Size 1/4-20

Description

Hammer Tip, Material Nylon, Tip Hardness Extra Hard, Diameter 1 in, Color Yellow, Thread Size 1/4-20, Mounting Threaded, Shape Round, Non-Marring Yes, Compatible with Brand Quick-Change Impax, Compatible with Grainger Part Number 2LMY1, Compatible with Manufacturer Model Number 6894199

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.