Shop All Interchangeable Tips & Heads
This Product is Discontinued
Nupla
Hammer Tip, Medium, 1 1/2 In, Red (Discontinued)
Mfr # 6894346
Zoro # G2071377
This Product is Discontinued
Key Features
- Tip Dia. (In.) 1 1/2 in
- Hardness Medium
- Tip Material Vinyl
- Color Red
- Thread Size (In.) 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894346
- Zoro # G2071377
- UPC # 738501151425
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 1/2 in |
Thread Size (In.) | 5/16 |
Thread Size | 5/16 |
Diameter | 1 1/2 in |
Description
This Nupro Hammer Tip is the perfect accessory for your hammer. It will allow you to get the job done with ease. The 1 1/2 in. tip has a medium hardness, making it suitable for use on soft metals, plastics and other materials. Made of vinyl, this red tip has a smooth surface that helps prevent scratching or marring of surfaces. It fits 4GGA4 and 4GGA5 hammers from Nupla, allowing you to complete your project quickly and efficiently. If you are looking for an effective tool that will help you get the job done, this Nupro Hammer Tip is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.