Shop All Interchangeable Tips & Heads
Nupla
Hammer Tip, 3 In Dia, Hard, Black
Mfr # 6894233
Zoro # G1916354
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 3 in
- Hardness Hard
- Tip Material Nylon
- Color Black
- Thread Size (In.) 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894233
- Zoro # G1916354
- UPC # 738501153085
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 3 in |
Thread Size (In.) | 1/2-13 |
Thread Size | 1/2-13 |
Diameter | 3 in |
Description
If you are looking for a way to increase the effectiveness of your hammer, then the Nupla 6894233 Hammer Tip is what you need. It will fit on any standard 1/2-13 thread and can be used with two different hammers. The black hammer tip has a diameter of 3 in.. With a hardness rating of hard, this interchangeable head fits right onto your standard 1/2-13 thread handle. The nylon material makes it durable and long lasting. Ideal for use with either a 2UV36 or 5LV15 or 5LV16 hammer, this soft face tip comes in a pack of two. When working with heavy duty materials, you will want to have the Nupla 6894233 Hammer Tip at hand to ensure that every blow counts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Handle, Left Half 915,960 (31901)
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/32)
- LEVEL 5 TOOLS Joint Compound Pump Gooseneck (4-714)
- STAHLWILLE TOOLS Open ended insert tool Size 60 mm Size of mount 22x28 mm (58211060)
- WILLIAMS HaMMer Tip Exhard, 2in. (HSF-20XH)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Red (3206.06)
- VAUGHAN 1 in Dia. Soft Hammer Tip, Plastic, Red, Press Fit (SF6S)
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool (BM150)
- VAUGHAN Hammer Tip, 2 In, Rawhide (200RF)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. (NT175)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- Nupla Hammers and Striking Tools